DESCRIPTION

  • Allows for installation in 2 x 4 wall cavity
  • Designed to provide continuous protection, without maintenance
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief Mini-Rester™ PEX Tee Connection

S660GTX2

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 1010
ASSE Standards
ASSE 1010
Collection
Mini-Rester™
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Material
Brass, Copper
Maximum Pressure
350 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$22.4
EACH
  • QUANTITY

DOCUMENTS