DESCRIPTION

  • Allows for installation in 2 x 4 wall cavity
  • Designed to provide continuous protection, without maintenance
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief Mini-Rester™ PEX Water Hammer Arrestor

S660GTW2B

Fitting Sizes:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 1010-2004
ASSE Standards
ASSE 1010-2004
CARB OTC LEED Compliant
No
Collection
Mini-Rester™
End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
Maximum Pressure
350 psig
Maximum Temperature
250
NSF Certified
No

Starting at
$22.82
EACH
  • QUANTITY

DOCUMENTS