DESCRIPTION

  • Designed to provide continuous protection, without maintenance
  • For use in installation in 2' x 4' wall cavity
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief Mini Rester™ PEX Water Hammer Arrestor

S660GTX2B

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 1010-2004
ASSE Standards
ASSE 1010-2004
CARB OTC LEED Compliant
No
Collection
Mini Rester™
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
4 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
350 psi
Maximum Temperature
250
NSF Certified
No

Starting at
$20.86
EACH
  • QUANTITY

DOCUMENTS