DESCRIPTION

  • Lead-free solder joint

Sioux Chief PowerPex™ PEX x CPVC Female Adapter

S645XC

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
PowerPex™
End Connection 1
CPVC
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Copper
Size
1/2 in x 1/2 in