DESCRIPTION

  • 3 100W Edison Bulbs Required
  • Great multipurpose sweat × PEX elbow
  • Perfect for sweat connection to standard tub/shower valves

Sioux Chief PEX x Female Sweat Elbow Adapter

S632X25

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1087, ASTM F-876, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
PEX
End Connection 2
Female Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No

Starting at
$2.04
EACH
  • QUANTITY