DESCRIPTION

  • Elongated tailpiece allows for rigid bracket attachment
  • Long radius bend for better flow and less noise
  • Perfect for sweat connection to standard tub/shower valves

Sioux Chief PEX x FIP Swivel Connector

S632X263Y

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
6 in
Material
Copper
Material Type
Type L
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday