DESCRIPTION

  • Each adapter is bagged with 1 natural copper PB crimp ring and 1 black copper PEX crimp ring
  • Great for adapting PB lines to new PEX lines

Sioux Chief PowerPex™ PEX x PB Adapter

S645X3G

Fitting Sizes:

3/4 in

SPECIFICATIONS

Collection
PowerPex™
End Connection 1
PEX
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Copper

Starting at
$2.51
EACH
  • QUANTITY