1 in. Ivory Plastic Nail Barb Clamp

You last purchased this on
 
Sioux Chief

PickUp Talon™ 1 in. Ivory Plastic Nail Barb Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PickUp Talon™ 1 in. Ivory Plastic Nail Barb Clamp

  • Fast #
  • Part #S5564C
  • Item #2406357
  • Manufacturer Part #556-4C
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installation is fast and easy
  • Snaps onto tube with preloaded nails or screws
  • The most affordable solution to keeping tube off the mounting surface
  • Compatible with copper, PEX and CPVC
  • All models with screws feature self-drilling tips
  • Install in alternating directions to ensure secure piping
  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Tubing, PEX Tubing
Coating:
Zinc Plated
Collection:
PickUp Talon™
Color Finish Name:
Ivory
Fits Pipe Size:
1 in
Height:
1-4/5 in
Length:
1-41/50 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Tube Hanger, Nail
Temperature Range:
Up to 160 Deg F (Up to 71 Deg C)
Width:
9/20 in
Work Load Limit:
24 lb