1/2 in. Black Plastic Nail Barb Clamp

You last purchased this on
 
Sioux Chief

PickUp Talon™ 1/2 in. Black Plastic Nail Barb Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PickUp Talon™ 1/2 in. Black Plastic Nail Barb Clamp

  • Fast #
  • Part #S5562
  • Item #2491874
  • Manufacturer Part #556-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Installation is fast and easy
  • Snaps onto tube with preloaded nails or screws
  • The most affordable solution to keeping tube off the mounting surface
  • Compatible with copper, PEX and CPVC
  • All models with screws feature self-drilling tips
  • Install in alternating directions to ensure secure piping
  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Tubing, PEX Tubing
Coating:
Zinc Plated
Collection:
PickUp Talon™
Color Finish Name:
Black
Fits Pipe Size:
1/2 in
Height:
1-1/100 in
Length:
1-3/25 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Tube Hanger, Nail
Temperature Range:
Up to 160 Deg F (Up to 71 Deg C)
Width:
19/50 in
Work Load Limit:
12 lb