DESCRIPTION

  • Hollow, male hose thread stem allows fill/drain through the plug
  • Made in the USA
  • Non-corrosive, strong and durable
  • Non-slip shoulder prevents spinning
  • Quickly and easily seals pipe for test or occasional access
  • Works in both pipe end and cleanout threads

Sioux Chief Test Titan™ Pipe and Cleanout Test Plug

S882

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Collection
Test Titan™
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
2 in
Handle Material
Plastic
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday