DESCRIPTION

  • Fits 1-11/32" holes in metal studs or brackets
  • Offset hole for adjustable tube position
  • Reduces expansion/contraction noise in hot water lines
  • Split design

Sioux Chief PipeEye™ Pipe Eye Metal Stud Grommet

S558M

Fits Pipe Size:

SPECIFICATIONS

Collection
PipeEye™
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
CTS
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
Polypropylene

Starting at
$0.24
EACH
  • QUANTITY

DOCUMENTS