1 in. Zinc Plated Plastic Insulator
PipeEye™ 1 in. Zinc Plated Plastic Insulator
Package Quantity Info:
EA: 1 IP: 25 CA: 250 PT: 18750-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Split design
- Offset hole for adjustable tube position
- Fits 1-11/32" holes in metal studs or brackets
- Compatible with copper, PEX and CPVC
- Flame retardant models meet UL94 V0 flame rating
- Reduces expansion/contraction noise in hot water lines
Specifications
- Application:
- Commercial, Copper Tube, CPVC Tubing, PEX Tubing, Residential
- Coating:
- Zinc Plated
- Collection:
- PipeEye™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-17/50 in
- Fits Pipe Size:
- 1 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS, Polyethylene
- Maximum Temperature:
- 160
- Product Type:
- Insulator