1/2 in. CTS Metal Stud insulator
PipeEye™ 1/2 in. CTS Metal Stud insulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM E-84
- Application:
- Residential, Commercial
- Collection:
- PipeEye™
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 160
- UL Listed:
- UL 94V-0