DESCRIPTION

Sioux Chief Plastic 90 Degree Elbow

S29020185

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 7 in

    S29020185 

    $3.42
    $3.38
    Call for Pricing Call us for price $3.42 $3.38
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
7 in
Fitting Size 2
7 in
Fitting Sizes
7 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No