DESCRIPTION

  • Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
  • Includes protective debris cover
  • Positive seal with 13 psi of back-pressure

Sioux Chief Plastic Adapter Kit

S69611A

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No