DESCRIPTION

  • Corrosion resistant swivel ring is engineered for maximum strength
  • Durable single piece construction

Sioux Chief Plastic Closet Flange

S888PPK

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
3 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC

Starting at
$4.48
EACH
  • QUANTITY