DESCRIPTION

Sioux Chief Plastic Coupling

S645WP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
Clean Bagged
No
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polymer
NSF Certified
No