Plastic Shower Kit

Part #S69311033203  |  Item #4825719  |  Manufacturer Part #693-11033203

$50.77 EACH

Material:

Plastic

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Plastic

NSF Certified: No

WaterSense Labeled: No