24 x 1/2 x 2-1/4 x 2-1/8 in. 25 lb. Galvanized Steel and ABS Bracket with Lock Block

You last purchased this on
 
Sioux Chief

StrongArm™ 24 x 1/2 x 2-1/4 x 2-1/8 in. 25 lb. Galvanized Steel and ABS Bracket with Lock Block

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

StrongArm™ 24 x 1/2 x 2-1/4 x 2-1/8 in. 25 lb. Galvanized Steel and ABS Bracket with Lock Block

  • Fast #
  • Part #S525242PBL
  • Item #3999161
  • Manufacturer Part #525-242PBL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Use when stubbing out with 1/2 in. flexible CTS tube
  • Strong arm brackets provide a very rigid installation
  • Strong arm bracketing system with bend LockBlocks™ flexible tube support
  • When screws on LockBlocks™ are tightened, the blocks compress on tube, brackets, and elbow eliminating all movement
  • Position stub outs at any desired location within the stud bay
  • L-bent brackets mount inside the stud cavity
  • PEX bend LockBlocks™ are pre-assembled on each pair of brackets
  • Plastic elbow swivels 360° to work with tubing coming from any direction
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
StrongArm™
FM Approved:
No
Fits Pipe Size:
1/2 in
Gauge (metal):
16 ga
Height:
2-1/8 in
IAPMO Listed -:
Yes
Length:
24 in
Material:
Steel, Plastic
Material Type:
ABS
Temperature Range:
Up to 140 Deg F
UL Listed:
No
Width:
2-1/4 in
Work Load Limit:
25 lb