DESCRIPTION

  • Beveled design provides a better seal when used with standard slip nut
  • Perfect washer for basket strainer installations

Sioux Chief Drip-Free™ Plastic Washer

S29020310

Diameter:

1-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Drip-Free™
Color Finish
Black
Diameter
1-1/2 in
End Connection 1
Slip Joint
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No

Starting at
$0.49
EACH
  • QUANTITY