DESCRIPTION

  • Extruded models provide 4 times the soldering surface for extra strength
  • Heat the tube, not the bracket

Sioux Chief Plated Bracket

S521810

Length:

20 in

SPECIFICATIONS

Length
20 in
Material
Steel
Width
1-3/4 in

Starting at
$4.22
EACH
  • QUANTITY