DESCRIPTION

  • High-quality blade remains sharp through thousands of cuts
  • Perfect for plastic pipe, wood, and many other materials
  • Teeth on the nose for notching in tight areas and starting cuts in the middle of floor or wall

Sioux Chief Sawhorse™ Plumbers Handsaw With Sleeve

SIO30012

Length:

SPECIFICATIONS

Blade Material
Steel
Collection
Sawhorse™
Length
12 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.92
EACH
  • QUANTITY