DESCRIPTION

  • High-quality blade remains sharp through thousands of cuts
  • Perfect for plastic pipe, wood, and many other materials
  • Teeth on the nose for notching in tight areas and starting cuts in the middle of floor or wall

Sioux Chief Sawhorse™ Plumbers Saw With Sleeve

S30020

Length:

20 in

SPECIFICATIONS

Blade Length
20 in
Blade Material
Steel
Collection
Sawhorse™
Length
20 in
Material
Steel

Starting at
$36.72
EACH
  • QUANTITY