DESCRIPTION

  • Isolates pipe and reduces noise
  • Kit includes: 1 bracket, 2 straps, 1 clamp, and one 5" stainless steel snap-lock band
  • Non-metallic—no electrolysis worries
  • Screws are preloaded for speed and accuracy

Sioux Chief PipeTitan™ Plus 5 Pipe Support

S57020

Color Finish

 

SPECIFICATIONS

Collection
PipeTitan™
Color Finish
Green
Color Finish Category
Greens
Fits Pipe Size
1 in
Height
11 in
Length
11 in
Material
Plastic, Stainless Steel
Material Type
Polyethylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.25
EACH
  • QUANTITY

DOCUMENTS