DESCRIPTION

  • Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
  • Split design allows for use after piping run
  • V-shaped notch makes it easier to snap onto tube

Sioux Chief Poly CTS 2-Hole Pipe Clamp

S559

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Ivory
End Connection 1
CTS
Fits Pipe Size
1/2 in
Height
1 in
Length
2.40 in
Material
Plastic
Material Type
Polypropylene
Width
2-2/3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday