DESCRIPTION

  • Prevents pipe from floating or moving during concrete pours
  • Secures 1-1/2" – 6" Schedule 40 piping
  • Supports closer bends

Sioux Chief Poly Heaad Ground Stake

S535926

Height:

26 in

SPECIFICATIONS

Height
26 in
Length
26 in
Material
Plastic, Steel
Material Type
Polyethylene

Starting at
$4.01
EACH
  • QUANTITY