DESCRIPTION

  • Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
  • Split design allows for use after piping run

Sioux Chief EZGlide™ Poly Suspension Pipe Clamp

S5577

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Collection
EZGlide™
Color Finish
Ivory
End Connection 1
CTS
Fits Pipe Size
2 in
Height
3-11/50 in
Length
1-1/8 in
Material
Plastic
Material Type
Polypropylene
UL Listed
Yes