16 in. Galvanized Steel Universal Bracket

You last purchased this on
 
Sioux Chief

PowerBar™ 16 in. Galvanized Steel Universal Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerBar™ 16 in. Galvanized Steel Universal Bracket

  • Fast #
  • Part #S52316
  • Item #3270187
  • Manufacturer Part #523-16
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bracket and tough plastic clamp is strong and supports pipe without bowing
  • Ideal product for vertical support of larger diameter risers or DWV pipes when used with a saddle up clamp
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
CPVC Pipe, Commercial, Copper Pipe, Industrial, PEX Pipe, Residential
Coating:
Galvanized
Collection:
PowerBar™
Gauge (metal):
20 ga
Height:
53/100 in
IAPMO Listed -:
Yes
Length:
16 in
Material:
Steel
Origin:
Domestic
Product Type:
Universal Bracket
UL Listed:
UL 94
Width:
3/5 in
Work Load Limit:
90 lb