26 x 1/4 - 1 in. 150 lb. Galvanized Steel Universal Bracket

You last purchased this on
 
Sioux Chief

PowerBar™ 26 x 1/4 - 1 in. 150 lb. Galvanized Steel Universal Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerBar™ 26 x 1/4 - 1 in. 150 lb. Galvanized Steel Universal Bracket

  • Fast #
  • Part #S52324
  • Item #2309113
  • Manufacturer Part #523-24
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bracket and tough plastic clamp is strong and supports pipe without bowing
  • Longer bracket expands to fit openings from 14" to 26"
  • Ideal product for vertical support of larger diameter risers or DWV pipes when used with a saddle up clamp
  • Clamps secure 1/4" to 1" CTS copper, CPVC or PEX
  • Requires Certification

Specifications

ASTM:
ASTM E-84 25/50
Application:
CPVC Pipe, Commercial, Copper Pipe, Industrial, PEX Pipe
Coating:
Galvanized
Collection:
PowerBar™
Fits Pipe Size:
1/4 in - 1 in
Gauge (metal):
20 ga
Height:
53/100 in
IAPMO Listed -:
Yes
Length:
26 in
Material:
Steel
UL Listed:
UL 94
Weight:
0.4 lb
Width:
3/5 in
Work Load Limit:
150 lb