13-5/8 x 3/8 x 3/5 x 13/25 in. 70 lb. Galvanized Steel Mini Strut Bracket

You last purchased this on
 
Sioux Chief

PowerBar™ 13-5/8 x 3/8 x 3/5 x 13/25 in. 70 lb. Galvanized Steel Mini Strut Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerBar™ 13-5/8 x 3/8 x 3/5 x 13/25 in. 70 lb. Galvanized Steel Mini Strut Bracket

  • Fast #
  • Part #S5232MS
  • Item #3631192
  • Manufacturer Part #523-2MS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for a variety of overhead piping needs
  • Bracket and tough plastic clamp is strong and supports pipe without bowing
  • Single bracket with 2 pre-drilled holes to accept 3/8 in. threaded rod
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
PowerBar™
FM Approved:
No
Fits Pipe Size:
3/8 in
Gauge (metal):
20 ga
Height:
13/25 in
IAPMO Listed -:
Yes
Length:
13-5/8 in
Material:
Steel
Temperature Range:
180 to 220 Deg F
UL Listed:
No
Width:
3/5 in
Work Load Limit:
70 lb