DESCRIPTION

  • Bracket and tough plastic clamp is strong and supports pipe without bowing
  • For use with any CTS pipe
  • Ideal product for vertical support of larger diameter risers or DWV pipes when used with a saddle up clamp

Sioux Chief PowerBar™ 9 - 16 in. 1 Bracket 2 Touchdown 4 Screw

S5231624

Manufacturer Part #: 523-1624

Length:

16 in

SPECIFICATIONS

Collection
PowerBar™
FM Approved
No
Length
16 in
Material
Zinc Plated Steel
UL Listed
No

Print