This product requires certification to purchase.

1-1/4 in. Brass PEX Expansion x 1-1/4 in. Female Sweat Adapter

Sioux Chief

PowerPEX® 1-1/4 in. Brass PEX Expansion x 1-1/4 in. Female Sweat Adapter

  • Fast #
  • Part #S644WG5
  • Item #4210634
  • Manufacturer Part #644WG5
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1-1/4 in. Brass PEX Expansion x 1-1/4 in. Female Sweat Adapter

  • Fast #
  • Part #S644WG5
  • Item #4210634
  • Manufacturer Part #644WG5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Full flow – No restriction
  • One-piece no lead brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
Female Sweat
End Connections
PEX Expansion x Female Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Collection
PowerPEX®
Fitting Type
Adapter
Material
Brass
Material Type
C69300
Warranty & Product Information
ASTM
ASTM F-1960, ASTM F-876
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
739236409775