1 in. Crimp Tool Compact Handle
PowerPex™ 1 in. Crimp Tool Compact Handle
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combo tool for the most common crimp connections
- Compact tool allows single-hand crimping
Documents
Specifications
- Collection:
- PowerPex™
- Fits Pipe Size:
- 1 in
- Jaw Capacity (in):
- 1 in
- Length:
- 14 in
- Power Source:
- Manual
- Tool Type:
- Crimper
- UL Listed:
- No