1 in. Copper PEX Crimp x 1 in. Male Sweat Adapter
PowerPEX® 1 in. Copper PEX Crimp x 1 in. Male Sweat Adapter
Package Quantity Info:
EA: 1 IP: 25 CA: 250 PT: 10000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- One-piece construction
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Crimp x Male Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 61-G
- NSF Certified:
- Yes