1 in. F1960 Brass 90 Degree Elbow
PowerPEX® 1 in. F1960 Brass 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- One piece
- Full flow
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- CARB OTC LEED Compliant:
- No
- Collection:
- PowerPEX®
- Elbow Degree:
- 90 DD
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 14
- NSF Certified:
- Yes