1 in. Brass PEX Expansion x 1 in. PVC Socket Weld Adapter
PowerPEX® 1 in. Brass PEX Expansion x 1 in. PVC Socket Weld Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Perfect for hooking up underground water service lines to in-house piping systems
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PVC Socket Weld
- End Connections:
- Socket Weld x PEX Expansion
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-G
- NSF Certified:
- Yes