PowerPex™ 1/2 In. 1/2 PEX 4 x 6 Stub Out 90 Elbow

Part #S630X246  |  Item #957056  |  Manufacturer Part #630X246

$5.03 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S630X246 | Mfr. Part #630X246

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.03 /EACH

    Added to your cart. View Cart

Product Details

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines easy adapting of copper stub outs with easy installation of PEX
  • Square o straps affix easily to bracket or any backing board to provide solid installations
  • Multiple mounting holes allow for installations on sides, bottom, or top

Lead Law Compliant

Documents

Specifications

Collection: PowerPex™

End Connection 1: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Stub Out

Lead Law Compliant: Yes

Length: 6 in

Material: Copper

Width: 3-1/2 in