Sioux Chief

PowerPEX® 1/2 in. Brass Elbow

Part #S642WG2  |  Manufacturer Part #642WG2

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960

Clean Bagged: No

Collection: PowerPEX®

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No