PowerPex™ 1/2 in. Copper PEX x CPVC Adapter

Part #S645XC2  |  Item #1597118  |  Manufacturer Part #645XC2

$4.32 EACH
(Pricing is for 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S645XC2 | Item #1597118 | Mfr. Part #645XC2

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.32 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #S645XC3 | Item #1597119 | Mfr. Part #645XC3

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.78 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #S645XC4 | Item #3077781 | Mfr. Part #645XC4

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.93 /EACH

    Added to your cart. View Cart

Product Details

  • Lead-free solder joint

Lead Law Compliant

Documents

Specifications

Collection: PowerPex™

End Connection 1: Solvent Weld

End Connection 2: PEX

End Connections: Solvent Weld x PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Material: Copper

Type: S645XC2