PowerPex™ 1/2 in. F1960 x FPT Copper Elbow

Part #S632WG263Y  |  Item #3924619  |  Manufacturer Part #632WG263Y

$12.62 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 50
  • Pallet: 4500

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S632WG263 | Mfr. Part #632WG263

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.24 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #S632WG263Y | Mfr. Part #632WG263Y

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.62 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Long radius bend for better flow and less noise
  • Elongated tailpiece allows for rigid bracket attachment
  • Perfect for sweat connection to standard tub/shower valves
  • MIP and FIP swivel connections mean no torch at the tub/shower valve
  • Made from Type L copper tube

Specifications

ASTM Specifications: ASTM F-1960

CARB OTC LEED Compliant: No

Collection: PowerPex™

End Connection 1: F1960

End Connection 2: FIPS

End Connections: F1960 x FIPS

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Elbow, Straight

GSA Approved: No

IAPMO Listed: No

Material: Copper

Material Type: Type L

Weight: 0.29