1/2 in. F2159 Plastic 90 Degree Elbow (Bag of 25)

You last purchased this on
 
Sioux Chief

PowerPEX® 1/2 in. F2159 Plastic 90 Degree Elbow (Bag of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 1/2 in. F2159 Plastic 90 Degree Elbow (Bag of 25)

  • Fast #
  • Part #S642PX2
  • Item #7268981
  • Manufacturer Part #642PX2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-2159
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
PowerPEX®
Elbow Degree:
90 DD
End Connection 1:
F2159
End Connection 2:
F2159
End Connections:
F2159 x F2159
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyphenylsulfone
NSF Certified:
Yes
Package Quantity:
Bag of 25
UL Listed:
No