This product requires certification to purchase.

3/4 in. x 20 ft. PEX-B Straight Length Tubing in Red

Sioux Chief

PowerPEX® 3/4 in. x 20 ft. PEX-B Straight Length Tubing in Red

  • Fast #
  • Part #S664X3R20
  • Item #10294223
  • Manufacturer Part #664X3R20
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 3/4 in. x 20 ft. PEX-B Straight Length Tubing in Red

  • Fast #
  • Part #S664X3R20
  • Item #10294223
  • Manufacturer Part #664X3R20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Bag: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
681/1000 in
Diameter - Outside
7/8 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Pressure - Maximum
160 psi
Wall Thickness
0.097 in
Characteristics & Features
Collection
PowerPEX®
Color Finish Name
Red
Material
Plastic
Material Type
PEX-B
PipeTubing Size
3/4 in
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Heating and Cooling, Fire Systems, Geothermal, Water Supply, Agriculture
ASTM
ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-2080, ASTM F-2159, ASTM F-1960
CSA Certified
CSA B137.5
Fire Suppression System Rated
No
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
S664X3R20C
UL Listed
Yes
UPC
739236421449