PowerPex™ 3/4 x 1 in. PEX Copper Coupling

Part #S645X43  |  Item #1833548  |  Manufacturer Part #645X43

$2.44 EACH
(Pricing is for 3/4 in x 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/2 in

    Part #S645X32 | Item #446283 | Mfr. Part #645X32

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.52 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1 in

    Part #S645X43 | Item #1833548 | Mfr. Part #645X43

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.44 /EACH

    Added to your cart. View Cart

Product Details

  • Tube stops formed into each fitting
  • Lead-free solder joint

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807, ASTM F-876

Clean Bagged: No

Collection: PowerPex™

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1 in

Fitting Sizes: 3/4 in x 1 in

Fitting Type: Coupling, Reducing

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Global

Type: S645X43

UL Listed: No