3/4 x 1/2 x 1/2 in. Plastic PEX Crimp Tee
PowerPEX® 3/4 x 1/2 x 1/2 in. Plastic PEX Crimp Tee
Package Quantity Info:
EA: 1 IP: 20 CA: 200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Fittings are approved for use with ASTM F876 PEX tubing with copper crimp ring or stainless steel compression sleeve
- Please contact Sioux Chief representative for specific product information within the Sioux Chief ASTM F2159 product offering
- Sioux Chief ASTM F2159 Crimp™ polymer PEX fitting system shall be used in hot and cold water distribution systems
- A wide selection of tee configurations
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-2159
- CSA Certified:
- CSA B137.5
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in x 1/2 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes