PowerPex™ 3/4 x 3/4 in. PVC x PEX Adapter

Part #S645WG3P  |  Item #4052511  |  Manufacturer Part #645WG3P

$10.71 EACH
(Pricing is for 3/4 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Perfect for hooking up underground water service lines to in-house piping systems

Lead Law Compliant

Documents

Specifications

Collection: PowerPex™

End Connection 1: PVC

End Connection 2: PEX

End Connections: PVC x PEX

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes