PowerPex™ 3/4 x 3/4 in. PVC x PEX Coupling Copper Adapter

Part #S645X3P  |  Item #3924597  |  Manufacturer Part #645X3P

$8.78 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #S645X3P | Item #3924597 | Mfr. Part #645X3P

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.78 /EACH

    Added to your cart. View Cart

Product Details

  • Perfect for water service transitions

Lead Law Compliant

Documents

Specifications

Collection: PowerPex™

End Connection 1: PVC

End Connection 2: PEX

End Connections: PVC x PEX

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Material: Copper