3/8 x 1/2 in. PEX x Male Sweat Elbow
PowerPEX® 3/8 x 1/2 in. PEX x Male Sweat Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated tailpiece allows for rigid bracket attachment
- Perfect for sweat connection to standard tub/shower valves
- Long radius bend for better flow and less noise
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1087
- CARB OTC LEED Compliant:
- No
- Collection:
- PowerPEX®
- End Connection 1:
- F1807
- End Connection 2:
- Male Sweat
- End Connections:
- F1807 x Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi