Copper PEX x Spin Closed 3/4 in. Valve Manifold
PowerPex® Copper PEX x Spin Closed 3/4 in. Valve Manifold
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 2625-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Branches are 2" on-center
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-2159, ASTM F-1960, ASTM F-1807
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PowerPex®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Outlet Quantity:
- 5