Copper Solvent Weld x Spin Closed 1 in. 3 Outlet Valve Manifold

You last purchased this on
 
Sioux Chief

PowerPex® BranchMaster™ Copper Solvent Weld x Spin Closed 1 in. 3 Outlet Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPex® BranchMaster™ Copper Solvent Weld x Spin Closed 1 in. 3 Outlet Valve Manifold

  • Fast #
  • Part #S672WG03C0
  • Item #4555849
  • Manufacturer Part #672WG03C0
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Branches are 1-1/2 in on-center
  • 1 in Type L copper trunk
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
Collection:
PowerPex® BranchMaster™
Diameter:
1 in
End Connection 1:
Solvent Weld
End Connection 2:
Spin Closed
End Connections:
Solvent Weld x Spin Closed
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper
Material Type:
C69300, Type L
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
3
Recommended Valve Application:
Cold Water, Heating System, Hot Water, Plumbing
Weight:
1.03 lb
cUPC Certified:
Yes