DESCRIPTION

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines easy adapting of copper stub outs with easy installation of PEX
  • Multiple mounting holes allow for installations on sides, bottom, or top
  • Square o straps affix easily to bracket or any backing board to provide solid installations

Sioux Chief PowerPex® Copper PEX Stub-Out 90 Degree Elbow

S630X24

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
PowerPex®
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
12 in
Material
Copper
Width
3-1/2 in

Starting at
$4.94
EACH
  • QUANTITY

DOCUMENTS